Motion
13459
Toothed Band Saw Blade - Bi-Metal Material, 18 ft 10 in Long, 1-1/2 in Wide
Mi Item #04897459
MFR #13459
Price$281.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 18 ft 10 in Long, 1-1/2 in Wide
Mi Item #04897459
MFR #13459

Mfr description
13459 RX PLUS 18'10"X 1 1/2" X .050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.64/each

Specifications

Dimensions

  • Length  
    18 ft 10 in
  • Thickness  
    0.05 in
  • Width  
    1-1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)