Motion
1BC0313
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #04897488
MFR #1BC0313
Your Price$7.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #04897488
MFR #1BC0313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.05/pr(List $7.63)

Overview

Mfr description
1BC0313 GLOVE GREEN APE 18OZ CHORE 12/DZ
  • Clute Cut Design
  • Double Woven, 18 oz. Fleece-Out Cotton
  • Knit Wrist
  • Straight Thumb

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Manufacturer Upc Number
    72874455934
  • Description
    Premium Grade Chore Glove with Single Layer Palm, Single Layer Back and Nap-Out Finish - Knit Wrist
  • Additional Details
    Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Description Keyword
    Unlined
  • UPC_NO
    72874455934
  • Type
    Palm Glove
  • Cuff Style
    Knit Wrist
  • Country of Origin
    Pakistan
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text