Motion
33228GREY

AKRO-MILS
33228GREY

Akro Grid Plastic Container - Gray, Plastic, Industrial Grade Polymers, 8 x 22.38 x 17.38 in, Weight Capacity: 50 lbs
MI ITEM #04897513
MFR #33228GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
33228GREY

Akro Grid Plastic Container - Gray, Plastic, Industrial Grade Polymers, 8 x 22.38 x 17.38 in, Weight Capacity: 50 lbs
MI ITEM #04897513
MFR #33228GREY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8 x 22.38 x 17.38 in
  • Height
    8 in
  • Length
    22.38 in
  • Outside Height
    8 in
  • Outside Length
    22.38 in
  • Outside Width
    17.38 in
  • Overall Height
    8 in
  • Overall Length
    22.38 in
  • Overall Width
    17.38 in
  • Width
    17.38 in

Details

  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    3
  • UPC_NO
    032903322842
  • Weight Capacity
    50 lbs

Overview

Mfr description
33228GREY 22-3/8 X 17-3/8 X 8 AKROGRID
  • Made in the USA
  • Divider slots allow you to create hundreds of compartment sizes
  • Dividers (sold separately) allow subdivision of the containers to a 1-1/8" square compartment size
  • 50 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought