Motion
98600
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #04897514
MFR #98600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #04897514
MFR #98600

Mfr description
98600 27 15/16 X 8 9/16 X 19 9/16
  • Made in the USA
  • Keep parts and supplies in easy reach
  • 120 lb. Weight Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    19.562 in
  • Length
    27.88 in
  • Outside Height
    19.562 in
  • Outside Length
    27.88 in
  • Outside Width
    8.562 in
  • Overall Height
    19.562 in
  • Overall Length
    27.88 in
  • Overall Width
    8.562 in
  • Width
    8.562 in

Details

  • Accessory Type
    Bench Rack
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1
  • Product Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)