Motion
10843 - 010

BALAX INC.
10843 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #4 – 40 Thread Size
MI ITEM #04897635
MFR #10843 - 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALAX INC.
10843 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #4 – 40 Thread Size
MI ITEM #04897635
MFR #10843 - 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.168 in
  • Tapping Depth
    1.22 in
  • Thread Length
    0.470 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Tap Style
    STI Tap
  • Tap Type
    Thread Forming
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3

Overview

Mfr description
10843-010 TAP STI 4-40 BH3 THRD FORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought