Motion
11403 - 010

BALAX INC.
11403 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #6 – 32 Thread Size
Mi Item #04897636
MFR #11403 - 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALAX INC.
11403 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #6 – 32 Thread Size
Mi Item #04897636
MFR #11403 - 010

Mfr description
11403-010 TAP STI 6-32 BH3 THRD FORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    1.475 in
  • Thread Length
    0.600 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Tap Style
    STI Tap
  • Tap Type
    Thread Forming
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)