Motion
12023 - 000

BALAX INC.
12023 - 000

Thread Forming Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #10 – 24 Thread Size
MI ITEM #04897639
MFR #12023 - 000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALAX INC.
12023 - 000

Thread Forming Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, #10 – 24 Thread Size
MI ITEM #04897639
MFR #12023 - 000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12023-000 TAP 10-24 BH3 THRD FORM 4" OAL

Specifications

  • Finish Coating
    Bright
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
    H3
  • Thread Length
  • Extended Neck
    Extended Neck
  • Extended Shank
    Extended Shank
  • Tapping Depth
    1.475 in
  • Overall Length
    4 in
  • Shank Diameter
    0.194 in
  • Thread Direction
    Right Hand
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text