Motion
12984 - 010

BALAX INC.
12984 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, 1/4 – 28 Thread Size
MI ITEM #04897641
MFR #12984 - 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALAX INC.
12984 - 010

Screw Thread Insert (STI) Tap - Bright Finish/Coating, Semi-Bottoming Chamfer, 1/4 – 28 Thread Size
MI ITEM #04897641
MFR #12984 - 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12984-010 TAP STI 1/4-28 BH4 THR FORM

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Thread Forming
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
    H4
  • Thread Length
    0.880 in
  • Extended Neck
    Extended Neck
  • Tapping Depth
    2.01 in
  • Thread Direction
    Right Hand
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Tap Style
    STI Tap
  • Thread Size
    1/4 – 28
  • Coolant Delivery
    External
  • Extended Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text