Motion
100-25IPS

Amco Products
100-25IPS

Indexable Inserts - Bit Tip Style: TorxPlus, 25IPS Bit Tip Size, Individual Bit
MI ITEM #04897693
MFR #100-25IPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Amco Products
100-25IPS

Indexable Inserts - Bit Tip Style: TorxPlus, 25IPS Bit Tip Size, Individual Bit
MI ITEM #04897693
MFR #100-25IPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-25IP INSERT BIT 25IP TORX+ 1"OAL 1/4

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    TorxPlus
  • Bit Tip Size
    25IPS
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Shank Type
    Hex
  • Ball End
    Straight End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text