Overview
Mfr description
120-40IP-14 POWER BIT 40IP TORX+ 2-3/4
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleTorx
- Shank Diameter1/4 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Screw Size40IP
- Overall Length1-7/8 in
- Shank TypeHex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data