1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Bergman Safety Spanner
102
Spanner Wrench - Hook Style, 18 in OAL
MI ITEM #
04897708
MFR #
102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
Bergman Safety Spanner 102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bergman Safety Spanner
102
Spanner Wrench - Hook Style, 18 in OAL
MI ITEM #
04897708
MFR #
102
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
18 in
Details
Material
Aluminum Magnesium
Spanner Style
Hook
Versatility
Fixed
Overview
Mfr description
BERGSS 102 SPANNER WRENCH 18" F/6-16"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought