Motion
73110
Protective Clothing Bag or Storage - Height: 9-1/4 in, Width: 7 in, White
MI ITEM #04897717
MFR #73110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Clothing Bag or Storage - Height: 9-1/4 in, Width: 7 in, White
MI ITEM #04897717
MFR #73110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73110 TOOL BAG CANVAS 9-1/4X16X7" 24

Specifications

  • Type
    Bag
  • Length
    16 in
  • Width
    7 in
  • Height
    9-1/4 in
  • Product Line
    The Organizer Bag
  • Color
    White
  • Additional Details
    Removable Waterproof Fiber Bottom Board

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text