Overview
Mfr description
SP033 ROUTER BIT 1/4 X7/8 X1/4
Specifications
- Cutter Diameter
- Length of Cut
- Flute TypeCompression Spiral
- Shank Diameter
- Overall Length
- PilotNo Pilot
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data