Motion
78A-2HL
Body Belt
MI ITEM #04897760
MFR #78A-2HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt
MI ITEM #04897760
MFR #78A-2HL

Mfr description
78A-2HL 6' LEATHER POLE STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    6 (Length) ft

Details

  • Lining Material
    Leather, Nylon
  • Number Of D Rings
    2
  • Padding Or Lining
    Lined
  • Standards Met
    ASTM F887, OSHA 1926.959, OSHA Z259.11
  • Type
    Pole Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)