Motion
3975-L3

Rubbermaid
3975-L3

Landmark Garbage Receptacle - Polycarbonate, Square, 50 gal, Sable, 26 in Wide, 46-1/2 in High, 26 in Long
Mi Item #04897833
MFR #3975-L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
3975-L3

Landmark Garbage Receptacle - Polycarbonate, Square, 50 gal, Sable, 26 in Wide, 46-1/2 in High, 26 in Long
Mi Item #04897833
MFR #3975-L3

Mfr description
3975-L3 SABLE COLLAR ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    46-1/2 in
  • Length
    26 in
  • Width
    26 in

Details

  • Ada Compliance
    ADA Compliant
  • Capacity
    50 gal (US)
  • Color Finish
    Sable
  • Material
    Polycarbonate
  • Meets Industry Standards By
    UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)