Motion
GM1620-056

GGB BEARINGS
GM1620-056

1.0000 in Bore, 3.5000 in Length, Filament Wound Material
MI ITEM #04898071
MFR #GM1620-056
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1620-056

1.0000 in Bore, 3.5000 in Length, Filament Wound Material
MI ITEM #04898071
MFR #GM1620-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    1.2500 in
  • Overall Length
    3.5000 in
  • Recommended Shaft Size
    0.9995 to 1.0000 in
  • Thickness
    0.1250 in

Details

  • Additional Details
    Fiber Reinforced;Self-Lubricating;Maintenance-Free;High Load;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1.2515 to 1.2535 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve

Overview

Mfr description
GM1620-056 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought