Motion
G46E-4-02M-C
Pneumatic Gauge - 0 to 0.4 MPa, 1/8 BSPT
Mi Item #04898074
MFR #G46E-4-02M-C
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 0.4 MPa, 1/8 BSPT
Mi Item #04898074
MFR #G46E-4-02M-C

Mfr description
G46E-4-02M-C GAUGE
  • Oil-free/external parts copper-free pressure gauge with limit indicator
  • Ø42 o.d.
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.40/each

Specifications

Dimensions

  • Weight
    97.3 g

Details

  • Display Pressure Range
    0 to 0.4 MPa
  • Gauge Type
    Bourdon Tube
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)