Motion
HN 10/SNL

SKF
HN 10/SNL

Spanner Wrench - Hook Style, 70 mm Capacity, 247 mm OAL
MI ITEM #04898077
MFR #HN 10/SNL
Your Price$121.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 10/SNL

Spanner Wrench - Hook Style, 70 mm Capacity, 247 mm OAL
MI ITEM #04898077
MFR #HN 10/SNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.88/each(List $140.16)

Overview

Mfr description
HN 10/SNL HOOK SPANNER WRENCH
  • Unique design allows the SKF HN ../SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • The large contact area of the spanner around the nut provides excellent grip and force transmission
  • Exact fit reduces the risk of shaft, nut and housing damage

Specifications

  • Versatility
    Fixed
  • Spanner Style
    Hook
  • Diameter Capacity
    70 mm
  • Overall Length
    247 mm
  • Hook Width
    7 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572332832
  • UPC_NO
    7316572332832
  • Weight
    7.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text