Motion
HN 8/SNL

SKF
HN 8/SNL

Spanner Wrench - Hook Style, 58 mm Capacity, 247 mm OAL
Mi Item #04898083
MFR #HN 8/SNL
Price$111.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 8/SNL

Spanner Wrench - Hook Style, 58 mm Capacity, 247 mm OAL
Mi Item #04898083
MFR #HN 8/SNL

Mfr description
HN 8/SNL HOOK SPANNER WRENCH
  • Unique design allows the SKF HN ../SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • The large contact area of the spanner around the nut provides excellent grip and force transmission
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.31/each

Specifications

Dimensions

  • Hook Width
    7 mm
  • Overall Length
    247 mm
  • Weight
    0.63 lbs

Details

  • Diameter Capacity
    58 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572332719
  • Spanner Style
    Hook
  • UPC_NO
    7316572332719
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)