Motion
RDLQA32TF-140-DCL659FL

SMC CORP OF AMERICA
RDLQA32TF-140-DCL659FL

Compact Air Cylinder - Air Cushioned and Locking Type, 32 mm Bore, 140 mm Stroke
MI ITEM #04898147
MFR #RDLQA32TF-140-DCL659FL
List Price$429.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA32TF-140-DCL659FL

Compact Air Cylinder - Air Cushioned and Locking Type, 32 mm Bore, 140 mm Stroke
MI ITEM #04898147
MFR #RDLQA32TF-140-DCL659FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.47/each for your price

Overview

Mfr description
RDLQA32TF-140-DCL659FL COMPAC CYLINDER

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Cylinder Series
    RLQ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Series
    RLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text