Motion
TP-753
Thrust Bearing - 8.0000 in ID, 16.0020 in OD
Mi Item #04898170
MFR #TP-753
Price$12,603.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 8.0000 in ID, 16.0020 in OD
Mi Item #04898170
MFR #TP-753

Mfr description
TP753 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,603.29/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    16.0020 in

Details

  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)