Motion
39266
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 3/4 in ID, 1-1/4 in OD, 1.1563 in LTB
Mi Item #04898347
MFR #39266
Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 3/4 in ID, 1-1/4 in OD, 1.1563 in LTB
Mi Item #04898347
MFR #39266

Mfr description
6410075 3/4 OE KEYLESS BUSHING
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.96/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    +20247 psi
  • Length Through Bore  
    1.1563 in
  • Maximum Transmitted Thrust
    5639 lb
  • Mountable Length
    7/8 in
  • Outside Diameter  
    1-1/4 in
  • Overall Length
    1-5/32 in
  • Shaft Contact Pressure
    +33745 psi
  • Weight
    0.200 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    82 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345025218
  • Material
    Steel
  • Maximum Transmitted Torque
    176 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque OE
  • UPC_NO
    662345025218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)