Motion
71903HVDUJ84

NTN
71903HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 17 mm Bore, 30 mm OD, 14 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #04898348
MFR #71903HVDUJ84
Price$1,070.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71903HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 17 mm Bore, 30 mm OD, 14 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #04898348
MFR #71903HVDUJ84

Mfr description
71903HVDUJ84 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.40/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    71903HVDUJ84 BEARING
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520216597
  • Max Rpm
    68000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1148 lbf
  • Radial Static Load Capacity
    675 lbf
  • Series
    719HV
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)