Motion
66253050297

NORTON ABRASIVES
66253050297

Gemini Segmented Wheel -
MI ITEM #04898357
MFR #66253050297
Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253050297

Gemini Segmented Wheel -
MI ITEM #04898357
MFR #66253050297

Mfr description
66253050297 31 1-1/2 X 5 X 6 D53A30F12VB
  • Specially blended aluminum oxide abrasive for many surface grinding applications
  • The porous vitrified bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
  • For use in Hanchett, Mattison, and Norton chucks on surface grinding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.78/each

Specifications

Details

  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Package Quantity
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)