Specifications
Dimensions
- Axial Load6700 lbs
- Face Diameter1.1250 in
- Height0.65
- Length1.65
- Outside Diameter1.3750 in
- Overall Width0.4060 in
- Thread Size.781-32
- Weight0.145
- Width1.6
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Product Page
- MaterialStainless Steel
- Product TypeBearing Lock Nuts
- SeriesBHS
- Thread DirectionRight Hand
Overview
Mfr description
BHS-04 LOCKNUT