Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR
- End 2 Size5/8 in
- End 2 Size Type5/8 in Bore
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Bore
- Both Ends Style/TypeFlat Face O-Ring to Bore
- Description Keyword1/2 in Male Flat Face O-Ring x 5/8 in Bore
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleBore
- End 2 Thread1-14 UNS
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- SeriesFS0403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)