Motion
8555-H24-O
Male Metric Plug - M24X1.5 Thread, Steel
MI ITEM #04898504
MFR #8555-H24-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M24X1.5 Thread, Steel
MI ITEM #04898504
MFR #8555-H24-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8555-H24-O HYD ADAPTER

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    24 mm
  • End 1 Thread
    M24X1.5
  • Material
    Steel
  • Seal Material
    NBR
  • End 2 Style
    Non Applicable
  • Series
    8555
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text