Motion
18611600037

PFANNENBERG
18611600037

Fluted Filter Media - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, White, Polyester Material
Mi Item #04898690
MFR #18611600037
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600037

Fluted Filter Media - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, White, Polyester Material
Mi Item #04898690
MFR #18611600037

Mfr description
18611600037 FILTER PACK (5PER)
  • Original Equipment Parts for PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Depth
    0.65
  • Height
    10.39
  • Weight
    0.105
  • Width
    10.98

Details

  • Color
    White
  • Filter Efficiency
    91%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Types
    Fluted Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack, Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)