Motion
32225A1G0HC2

STEARNS
32225A1G0HC2

32225A1G0HC2
MI ITEM #04899660
MFR #32225A1G0HC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
32225A1G0HC2

32225A1G0HC2
MI ITEM #04899660
MFR #32225A1G0HC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32225A1G0HC2 BRAKE 322-2 2"D 5#IN 12V

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    5 in
  • Voltage Rating
    12 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    2
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Inside Mounted
  • UPC_NO
    698210621087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text