Overview
Mfr description
33B240G00BVC BRAKE 331-2 56C CVR W/EXT
Specifications
- Brake TypeArmature Actuated
- Nominal Static Torque6 ft-lbs
- Voltage Rating115 V ac
- Bore Diameter
- Brake Outside Diameter
- Overall Length
- Standards MetANSI B17.1, CUR, DIN 6885/3, UL, UR
- Mounting TypeC-Face
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data