Motion
320440100FC1

STEARNS
320440100FC1

320440100FC1
MI ITEM #04901410
MFR #320440100FC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
320440100FC1

320440100FC1
MI ITEM #04901410
MFR #320440100FC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
320440100FC1 BRAKE,1.8,CCW LVR,5.5"LDS

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    7 in
  • Voltage Rating
    12 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    793699136142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text