Motion
321240DG0EX2

STEARNS
321240DG0EX2

321240DG0EX2
MI ITEM #04902221
MFR #321240DG0EX2
Price$506.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
321240DG0EX2

321240DG0EX2
MI ITEM #04902221
MFR #321240DG0EX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.87/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Brake Outside Diameter  
    4.96 mm
  • Overall Length  
    22.962 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Flange
  • Nominal Static Torque
    3 in
  • Number Of Friction Discs
    2
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699752304

Overview

Mfr description
321240DG0EX2 BRAKE,3212 3 SHORT LEADS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought