Motion
3207501F0FG1

STEARNS
3207501F0FG1

3207501F0FG1
Mi Item #04902256
MFR #3207501F0FG1
Price$677.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3207501F0FG1

3207501F0FG1
Mi Item #04902256
MFR #3207501F0FG1

Mfr description
3207501F0FG1 BRK- 2.8,PINNED HUB,BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.13/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Brake Outside Diameter  
    82.55 mm
  • Overall Length  
    34.64 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Pressure Plate Mounted
  • Nominal Static Torque
    50 in
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699286854
  • Voltage Rating
    48 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)