Motion
3204501G08ED

STEARNS
3204501G08ED

3204501G08ED
MI ITEM #04903850
MFR #3204501G08ED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3204501G08ED

3204501G08ED
MI ITEM #04903850
MFR #3204501G08ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Brake Outside Diameter  
    61.72 mm
  • Overall Length  
    35.69 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Pressure Plate Mounted
  • Nominal Static Torque
    15 in
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699756500
  • Voltage Rating
    24 V dc

Overview

Mfr description
3204501G08ED BRAKE 1.8AAB-R 8MM BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought