Overview
Mfr description
3207301K0HJ1 BRK 2.8AAB-R 20GA 24"LD
Specifications
- Brake TypeArmature Actuated
- Voltage Rating90 V dc
- Bore Diameter
- Standards MetANSI B17.1, CUR, UR
- Mounting TypePressure Plate Mounted
- UPC_NO793699947014
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data