Motion
412049404K

STEARNS
412049404K

AC Rectifier for Clutch or Brake -
MI ITEM #04904322
MFR #412049404K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412049404K

AC Rectifier for Clutch or Brake -
MI ITEM #04904322
MFR #412049404K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412049404K RECT 460V TLFFW-T .3A KIT

Specifications

  • Product Types
    AC Rectifier
  • Clutch Brake Type
    Armature Actuated Brake
  • Voltage Rating
    414 (Output) V dc, 460 (Input) V ac
  • Overall Width
    1-1/2 in
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text