Motion
412049414K

STEARNS
412049414K

AC Rectifier for Clutch or Brake -
MI ITEM #04904324
MFR #412049414K
Your Price$502.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412049414K

AC Rectifier for Clutch or Brake -
MI ITEM #04904324
MFR #412049414K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$502.83/each(List $578.25)

Overview

Mfr description
412049414K RECT 460V TLFHW-L .6A KIT

Specifications

  • Product Types
    AC Rectifier
  • Clutch Brake Type
    Armature Actuated Brake
  • Voltage Rating
    460 (Input) V ac, 207 (Output) V dc
  • Overall Width
    1-1/2 in
  • UPC_NO
    793699993578
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought