Motion
424010200

STEARNS
424010200

Solenoid Coil for Clutch or Brake - 40100 Series
MI ITEM #04904577
MFR #424010200
List Price$285.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
424010200

Solenoid Coil for Clutch or Brake - 40100 Series
MI ITEM #04904577
MFR #424010200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.02/each for your price

Overview

Mfr description
424010200 COIL-#4000 ENCP-230V,60HZ

Specifications

  • Product Types
    Solenoid Coil
  • Clutch Brake Type
    Electromagnetic Disc Brake
  • Series
    40100
  • Voltage Rating
    230 V
  • UPC_NO
    662327316136
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text