Motion
425630400

STEARNS
425630400

Solenoid Coil for Clutch or Brake - 56300 Series
Mi Item #04904953
MFR #425630400
Price$221.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
425630400

Solenoid Coil for Clutch or Brake - 56300 Series
Mi Item #04904953
MFR #425630400

Mfr description
425630400 COIL-#5600 ENCP-460V,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.84/each

Specifications

Dimensions

  • Weight
    0.70 lbs

Details

  • Clutch Brake Type
    Electromagnetic Disc Brake
  • Product Types
    Solenoid Coil
  • Series
    56300
  • UPC_NO
    662327316662
  • Voltage Rating
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)