Motion
426220100

STEARNS
426220100

Solenoid Coil for Clutch or Brake - 62200 Series
MI ITEM #04904956
MFR #426220100
Your Price$374.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
426220100

Solenoid Coil for Clutch or Brake - 62200 Series
MI ITEM #04904956
MFR #426220100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$374.16/each(List $430.29)

Overview

Mfr description
426220100 COIL-#6200 ENCP-115V,60HZ

Specifications

  • Product Types
    Solenoid Coil
  • Clutch Brake Type
    Electromagnetic Disc Brake
  • Series
    62200
  • Voltage Rating
    115 V
  • UPC_NO
    662327316822
  • Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text