Motion
555704600

STEARNS
555704600

Motor Frame Adapter for Clutch or Brake - 87000, 87800 Series
MI ITEM #04905395
MFR #555704600
List Price$1,260.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
555704600

Motor Frame Adapter for Clutch or Brake - 87000, 87800 Series
MI ITEM #04905395
MFR #555704600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,260.91/each for your price

Overview

Mfr description
555704600 KIT-ADAPT W/#13R-F1-87000

Specifications

  • Product Types
    Motor Frame Adapter
  • Clutch Brake Type
    Electric Clutch & Brake
  • Series
    87000, 87800
  • Bore Diameter
    104.78 mm
  • Outside Diameter
    330.2 mm
  • Overall Width
    26.99 mm
  • UPC_NO
    662327211387
  • Weight
    20.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought