Specifications
Dimensions
- Weight1.18 lbs
Details
- Clutch Brake TypeSpring-Set Disc Brake
- Compatible Model Part Number1-048-151, 1-048-161, 1-048-171
- Product TypesEnd Plate Assembly
- Series48100
- UPC_NO793699719864
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)