Motion
310540100LEA

STEARNS
310540100LEA

310540100LEA
MI ITEM #04905850
MFR #310540100LEA
List Price$3,458.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
310540100LEA

310540100LEA
MI ITEM #04905850
MFR #310540100LEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,458.27/each for your price

Overview

Mfr description
310540100LEA 3.35 AAB-S BRAKE ASSY

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    140 in
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    CUR, UL, UR
  • Mounting Type
    Magnet Body Mounted
  • UPC_NO
    793699299274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text