Motion
321460DG0FPD

STEARNS
321460DG0FPD

321460DG0FPD
MI ITEM #04905998
MFR #321460DG0FPD
Your Price$477.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
321460DG0FPD

321460DG0FPD
MI ITEM #04905998
MFR #321460DG0FPD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.20/each(List $548.78)

Overview

Mfr description
321460DG0FPD BRAKE 1.8(321) 230VAC

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    15 in
  • Voltage Rating
    230 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Flange
  • UPC_NO
    793699416008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought