Motion
412049301K

STEARNS
412049301K

AC Rectifier for Clutch or Brake -
MI ITEM #04906463
MFR #412049301K
Your Price$241.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412049301K

AC Rectifier for Clutch or Brake -
MI ITEM #04906463
MFR #412049301K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.72/each(List $277.98)

Overview

Mfr description
412049301K RECT 460V HW-T 0.8A KIT

Specifications

  • Product Types
    AC Rectifier
  • Clutch Brake Type
    Armature Actuated Brake
  • Voltage Rating
    180 @ 50 Hz/207 @ 60 Hz (Output), 400 @ 50 Hz/460 @ 60 Hz (Input)
  • Overall Width
    1 in
  • UPC_NO
    793699350456
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text