Motion
310740100LNA

STEARNS
310740100LNA

310740100LNA
MI ITEM #04906663
MFR #310740100LNA
List Price$2,235.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
310740100LNA

310740100LNA
MI ITEM #04906663
MFR #310740100LNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,235.36/each for your price

Overview

Mfr description
310740100LNA 5.0 AAB-S BRAKE ASSY

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    350 in
  • Voltage Rating
    115 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    CUR, UL, UR
  • Mounting Type
    Magnet Body Mounted
  • UPC_NO
    793699091939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text