Motion
412029301K

STEARNS
412029301K

AC Rectifier for Clutch or Brake -
MI ITEM #04907115
MFR #412029301K
List Price$1,483.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412029301K

AC Rectifier for Clutch or Brake -
MI ITEM #04907115
MFR #412029301K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,483.51/each for your price

Overview

Mfr description
412029301K RECT 230V QSQRHW-T KIT

Specifications

  • Product Types
    AC Rectifier
  • Clutch Brake Type
    Armature Actuated Brake
  • Clutch Brake Size Code
    72 to 230
  • Voltage Rating
    230 (Input) V ac, 103 (Output) V dc, 207 (Output) V dc
  • Overall Width
    1-1/4 in
  • UPC_NO
    793699333855
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text