Motion
3333401022EC

STEARNS
3333401022EC

Stearns® 333-34010, Armature Actuated Magnetic Brake, Type: Armature Actuated, Mounting: (C-Face), Voltage: 24 V dc
Mi Item #04908269
MFR #3333401022EC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3333401022EC

Stearns® 333-34010, Armature Actuated Magnetic Brake, Type: Armature Actuated, Mounting: (C-Face), Voltage: 24 V dc
Mi Item #04908269
MFR #3333401022EC

Mfr description
3333401022EC BRAKE, 333-3 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Brake Outside Diameter  
    136.9 mm
  • Overall Length  
    70.38 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    C-Face
  • Nominal Static Torque
    12 ft-lbs
  • Standards Met
    ANSI B17.1, CUR, DIN 6885/3, UL, UR
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)