Motion
311540100EEA

STEARNS
311540100EEA

311540100EEA
MI ITEM #04908437
MFR #311540100EEA
List Price$1,534.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
311540100EEA

311540100EEA
MI ITEM #04908437
MFR #311540100EEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,534.87/each for your price

Overview

Mfr description
311540100EEA BRAKE 311-5 24VDC

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    75 in
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UL, UR
  • Mounting Type
    End Plate Mounted
  • UPC_NO
    793699357547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text