Motion
311640100GEA

STEARNS
311640100GEA

Stearns® 311-64010, Armature Actuated Magnetic Brake, Type: Armature Actuated, Mounting: (End Plate Mounted)
MI ITEM #04908438
MFR #311640100GEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
311640100GEA

Stearns® 311-64010, Armature Actuated Magnetic Brake, Type: Armature Actuated, Mounting: (End Plate Mounted)
MI ITEM #04908438
MFR #311640100GEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
311640100GEA BRAKE 311-6 24VDC

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    120 in
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UL, UR
  • Mounting Type
    End Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text